
4" Wafer LED Downlight, Deep Regressed Baffle, 27-50K, Matte White
Item #: 2145395
Cat #: WF4DREGBALO19 SWW5 90CRI MW M6
UPC: 197589041361
$ 29.96 EA
Company wide:
119
in stock
Documents & Guides
4 Inch Wafer LED Downlight, Deep Regressed Baffle, 120V, 90+ CRI, 700/1000/1100 Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Overview
4 Inch Wafer LED Downlight, Deep Regressed Baffle, 120V, 90+ CRI, 700/1000/1100 Lumens, 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
The 4" and 6" flat and deep regressed with 5CCT Switchable White and ALO technology wafers provide high-quality light output and efficiency while delivering industry leading technology and functionality without the need for a recessed housing.
Also known as: 197589041361, WF4DREGBALO19 SWW5 90CRI MW M6, JUNWF4DREGBALO19SW
Specifications
| Lumens: | 1000, 1100, 700, Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Type: | Baffle Trim, Wafer |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1000, 1100, 700, Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Type: | Baffle Trim, Wafer |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |