This product has been discontinued.

ESF Twin Head LED Security Floodlight, Dusk-to-Dawn, 40K, White
Item #: 2145306
Cat #: ESF2A4DW
UPC: 080083146185
$ 45.45 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
ESF Twin Head LED Security Floodlight, 23.9 Watt, 120V, 2372 Lumens, 4000K, Dusk-to-Dawn, White
Overview
ESF Twin Head LED Security Floodlight, 23.9 Watt, 120V, 2372 Lumens, 4000K, Dusk-to-Dawn, White
ESF twin head LED Security Floodlight provides energy-efficient, low maintenance lighting solution for outdoor areas. Available in 1420 lumen and 2372 lumen Flood, Dusk-to-Dawn, or Motion activated fixture. Integrated LEDs are rated at 50,000 hours of maintenance free operation. This flood light is ideal for walkways, yards, patios, play areas and driveways creating an inviting exterior space as well as providing safety and security. Diffused lens is fully gasketed to keep out moisture, dirt, bugs and other contaminants. Available in white and bronze finish.
Also known as: 080083146185, ESF2A4DW, HALESF2A4DW
Specifications
| Wattage: | 24 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Wattage: | 24 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Color: | White |