4" Fiberglass 60° Elbow, 24" Radius, Black

Item #: 2145231

Cat #: 4FG60X24

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Fiberglass 60 Degree Sweep Elbow, 24 Inch Radius, Black

Overview

4 Inch Fiberglass 60 Degree Sweep Elbow, 24 Inch Radius, Black
Also known as: 4FG60X24

Specifications

Color: Black
Material: Fiberglass
Diameter: 4 in
Angle: 60°
Sweep Radius: 24 in
Color: Black
Diameter: 4 in
Sweep Radius: 24 in
Material: Fiberglass
Angle: 60°