Charge Controller, Splitter Box 120/240-208V, Max 200A, 60A Breaker

Item #: 2145104

Cat #: DCC-11-60A

UPC:

$ 1382.25 EA
Company wide:
1 in stock
Documents & Guides
RVE DCC-11-60A CHRG CNTRL 60A

Overview

RVE DCC-11-60A CHRG CNTRL 60A

Our solution is the only solution that facilitates the installation of charging stations in all residential buildings, regardless of consumer requests and technical constraints. Achieved by our patented electric vehicle energy management systems (EVEMS) which are installed on a building’s electrical infrastructure.

Also known as: DCC-11-60A, RVEDCC1160A

Specifications

Amps: 200
Amps: 200