Charge Controller, 240/208V, Max 200A, 60A Breaker, NEMA 3R

Item #: 2145096

Cat #: DCC-10-60A-3R

UPC:

Company wide:
0 in stock
Documents & Guides
RVE DCC-10-60A-3R CHRG CNTRL

Overview

RVE DCC-10-60A-3R CHRG CNTRL

Our solution is the only solution that facilitates the installation of charging stations in all residential buildings, regardless of consumer requests and technical constraints. Achieved by our patented electric vehicle energy management systems (EVEMS) which are installed on a building’s electrical infrastructure.

Also known as: DCC-10-60A-3R, RVEDCC1060A3R

Specifications

Amps: 200
IP/NEMA Rating: NEMA 3R
Amps: 200
IP/NEMA Rating: NEMA 3R