
LED High Bay Retrofit, 270 Watt, 35425 Lumen, 5000K, 120-277V
Item #: 2144960
Cat #: LED-8242M50D
UPC: 844006080730
$ 420.72 EA
Company wide:
0
in stock
Documents & Guides
LED Lamp, 270W, 120-277V, Bulb: Enclosed Rated LED for HID Retrofit High Bay / Low Bay, Base: EX39 Mogul base, Lumens: 35425, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 1000W HID. *** Ballast Bypass *** Enclosed Fixture Rated
Overview
LED Lamp, 270W, 120-277V, Bulb: Enclosed Rated LED for HID Retrofit High Bay / Low Bay, Base: EX39 Mogul base, Lumens: 35425, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs. Replaces up to 1000W HID. *** Ballast Bypass *** Enclosed Fixture Rated
Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures
Also known as: 844006080730, LED-8242M50D, LGDLED8242M50D
Specifications
No Specifications Available