Category 6, Plenum, 23/4-UTP (Solid), White, 1000', No Spline

Item #: 2144957

Cat #: 6E04UPSPLSWH4

UPC:

Company wide:
0 in stock
Documents & Guides
23 AWG, 4 Pair, Category 6, CMP, No Spline, White, 1000' REELEX II

Overview

23 AWG, 4 Pair, Category 6, CMP, No Spline, White, 1000' REELEX II

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 6E04UPSPLSWH4, WNT6E04UPSPLSWH4

Specifications

Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Color: White
Gauge: 23 AWG
Conductors: 4 Pair
Color: White
Length: 1000 ft
Jacket: Plenum