AREALIGHT 78W WARM 5T CLEAR LENS BRO

Item #: 2144931

Cat #: ALED5T78Y

UPC: 019813039251

$ 1036.67 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB ALED5T78Y
Also known as: 019813039251, ALED5T78Y, RABALED5T78Y

Specifications

Color Rendering Index (CRI): 81
Wattage: 78
Color Temperature: 3000 (Warm White)
Color: Bronze
Color Rendering Index (CRI): 81
Color Temperature: 3000 (Warm White)
Wattage: 78
Color: Bronze