200W Portable Solar Panel

Item #: 2144904
Cat #: 29251
UPC: 092644292514
$ 599.99 EA
Company wide:
0 in stock
Documents & Guides
200W Max Power Output To Extend Power Station Runtime In The Field, Up To 400W Output When Chained With Another 200W Panel For Faster Off-Grid Recharge Times, Reflective Fabric On Front And Rear To Help Locate Panels In The Dark, Carrying Case And Ip65 Rated Panel Helps Keep The Panel Protected In Inclement Weather, Kickstands Angle The Panel To Help Maximize The Surface Exposed To The Sun, And Led Lights Indicate The Level Of Power Output, Four Monocrystalline Panels Fold, Creating A Protective, Compact Case For Easy Storage And Versatility, Integrated Usb-A Port For Direct Charging Of Usb Devices, Long Reaching 16.4-Foot (5 M) Cable Conveniently Fits In The Integrated Storage Pocket, App® Compatible Connector To Mc4 Adapter, Sold Separately (Cat. No. 29215), Replacement Carrying Case (Cat. No. 29216) For The 200W Portable Solar Panel, Sold Separately

Overview

200W Max Power Output To Extend Power Station Runtime In The Field, Up To 400W Output When Chained With Another 200W Panel For Faster Off-Grid Recharge Times, Reflective Fabric On Front And Rear To Help Locate Panels In The Dark, Carrying Case And Ip65 Rated Panel Helps Keep The Panel Protected In Inclement Weather, Kickstands Angle The Panel To Help Maximize The Surface Exposed To The Sun, And Led Lights Indicate The Level Of Power Output, Four Monocrystalline Panels Fold, Creating A Protective, Compact Case For Easy Storage And Versatility, Integrated Usb-A Port For Direct Charging Of Usb Devices, Long Reaching 16.4-Foot (5 M) Cable Conveniently Fits In The Integrated Storage Pocket, App® Compatible Connector To Mc4 Adapter, Sold Separately (Cat. No. 29215), Replacement Carrying Case (Cat. No. 29216) For The 200W Portable Solar Panel, Sold Separately
Klein’s 200W Foldable Solar Panel harnesses the sun’s power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length DC / APP® compatible cable. Simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away.
Also known as: 092644292514, 29251, KLE29251

Specifications

IP/NEMA Rating: IP65
Wattage: 200
Weight: 18 lb
IP/NEMA Rating: IP65
Weight: 18 lb
Wattage: 200

Customer Reviews

No reviews for this product
(0)