M18™ Green Interior Rotary Laser Level Kit

Item #: 2144796

Cat #: 3702-21

UPC: 045242695935

$ 2599.80 EA
Company wide:
1 in stock
Documents & Guides
M18™ Green Interior Rotary Laser Level Kit with Remote/Receiver, Wall Mount Bracket, Includes Receiver Clamp, M18™ RedLithium™ XC Extended Capacity Battery, M18™ & M12™ Multi-Voltage Charger, Carrying Case

Overview

M18™ Green Interior Rotary Laser Level Kit with Remote/Receiver, Wall Mount Bracket, Includes Receiver Clamp, M18™ RedLithium™ XC Extended Capacity Battery, M18™ & M12™ Multi-Voltage Charger, Carrying Case

Our M18™ Green Interior Rotary Laser Level Kit features impact protection and a simplified setup. Designed for harsh jobsite conditions, we ensure your laser is protected, withstanding up to a 1.5M drop and a 2M Tripod tip. The all-in-one Remote and Receiver features Center-Find, for easy, fast, and automatic long-range alignment. This remote/receiver detects beams up to 1,000ft and features simplified menu navigation with a user-friendly design. The amplified rare earth magnets provide the remote/receiver with a strong hold onto steel studs. The included Wall Mount provides the fastest mounting with a single dial setup, the wall mount can easily mount lasers on horizontal or vertical materials. The M18™ Green Interior Rotary Laser is a part of the M18™ System, fully compatible with over 200+ solutions.

Also known as: 045242695935, 3702-21, MIL370221

Specifications

Type: Laser Level, Kit
Type: Laser Level, Kit