Red Exterior Dual Slope Rotary Laser Receiver

Item #: 2144795

Cat #: 3714

UPC: 045242784882

$ 558.00 EA
Company wide:
0 in stock
Documents & Guides
Red Exterior Dual Slope Rotary Laser Receiver, Includes Receiver Clamp, (2) AA Batteries

Overview

Red Exterior Dual Slope Rotary Laser Receiver, Includes Receiver Clamp, (2) AA Batteries

Our Red Exterior Dual Slope Rotary Laser Receiver detects the red laser line up to 4000 ft (Diameter) for quick and easy elevations. Its durable rubber over-mold housing allows it to withstand drops up to two meters. With its built-in strobe protection, it reduces interference from other light sources on the jobsite which ensures a consistent and accurate readout. Featuring Automatic Grade Match, you can quickly find and match existing grades by accessing it through the dedicated button on the receiver. The MILWAUKEE® Red Exterior Rotary Laser Receiver is compatible with the M18™ Red Exterior Rotary Laser (3704-21) and is backed by a 2-year tool warranty.

Also known as: 045242784882, 3714, MIL3714

Specifications

No Specifications Available