Red Exterior Rotary Laser Receiver

Item #: 2144791
Cat #: 3711
UPC: 45242696673
$ 279.00 EA
Company wide:
0 in stock
Documents & Guides
Red Exterior Rotary Laser Receiver, Receiver Clamp, (2) AA Batteries

Overview

Red Exterior Rotary Laser Receiver, Receiver Clamp, (2) AA Batteries
Our Red Exterior Rotary Laser Receiver detects the red laser line up to 2000 ft (Diameter) for quick and easy elevations. Its durable rubber over-mold housing allows it to withstand drops up to 2 meters. With its built-in strobe protection, it reduces interference from other light sources on the jobsite which ensures a consistent and accurate readout. The Red Exterior Rotary Laser Receiver also features an easy-to-read backlit display, making it more visible for any application. The MILWAUKEE® Red Exterior Rotary Laser Receiver is compatible with the M18™ Red Exterior Rotary Laser (3701-21) and is backed by a 2-year tool warranty.
Also known as: 45242696673, 3711, MIL3711

Specifications

Customer Reviews

No reviews for this product
(0)