4' T8 LED Lamp, 35K

Item #: 2144692
Cat #: 84886
UPC:
$ 5.86 EA
Company wide:
0 in stock
Documents & Guides
LED T8 Linear Tube 12.5W 48in 3500K Type B Double-Single Ended Bypass 110-277V 1650 Lumen 50000 hrs Medium Bi-Pin (G13) Base 83 CRI

Overview

LED T8 Linear Tube 12.5W 48in 3500K Type B Double-Single Ended Bypass 110-277V 1650 Lumen 50000 hrs Medium Bi-Pin (G13) Base 83 CRI
Also known as: 84886, HCO84886

Specifications

Length: 4 ft, 48 in
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Wattage: 12.500
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 1650
Wattage: 12.500
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)