
LED Vaportight Fixture, 4', Selectable Watt/Lumen/CCT, 120-277V
Item #: 2144682
Cat #: KT-VTLED75PS-4A-8CSA-VDIM
UPC: 843654134468
$ 85.00 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
LED Vaportight Fixture, 4 Foot, Selectable Watt: 44/64/75, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Lens, IP65 Rated, Suitable for Wet Locations
Overview
LED Vaportight Fixture, 4 Foot, Selectable Watt: 44/64/75, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Frosted Lens, IP65 Rated, Suitable for Wet Locations
Keystone’s vapor tight LED fixtures are the ideal energy efficient and long lasting solution to replace fluorescent fixtures. With a design similar to legacy vapor tight lights, our narrow body LED vapor tight fixtures are easy to install and service.
Also known as: 843654134468, KT-VTLED75PS-4A-8CSA-VDIM, KEYKTVTLED75PS4A8C
Specifications
| Wattage: | 44, 75, 64, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Mounting: | Surface |
| Length: | 4 ft, 48 in |
| IP/NEMA Rating: | IP65 |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 44, 75, 64, Selectable |
| Mounting: | Surface |
| IP/NEMA Rating: | IP65 |
| Light Technology: | LED |
| Lumens: | Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |