6” Ultra-Slim Regressed LED Downlight, 27-50K, Matte White

Item #: 2144432

Cat #: HLBC6LS9FSD2W1EMWR

UPC: 080083263219

$ 47.31 EA
Company wide:
50 in stock
Documents & Guides
6” Ultra-Slim Regressed LED Downlight, 120V, 90 CRI. 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, LE & TE Phase Cut 5% Dimming, Matte White

Overview

6” Ultra-Slim Regressed LED Downlight, 120V, 90 CRI. 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, LE & TE Phase Cut 5% Dimming, Matte White
Also known as: 080083263219, HLBC6LS9FSD2W1EMWR, HALHLBC6LS9FSD2W1E

Specifications

Volts AC: 120
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Lumens: 900
Dimmable: Yes