SNSR PAR 38W 3K/4K/5K E26 KIT BRONZE

Item #: 2144343

Cat #: STL110H/L

UPC: 192552026598

$ 263.57 EA
Company wide:
3 in stock
Documents & Guides
SNSR PAR 38W 3K/4K/5K E26 KIT BRONZE

Overview

SNSR PAR 38W 3K/4K/5K E26 KIT BRONZE
Also known as: 192552026598, STL110H/L, RABSTL110HL

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 38
Lumens: 3600
Color Rendering Index (CRI): 90
Type: Motion Sensor
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 3600
Type: Motion Sensor
Volts AC Range: 120 - 277
Wattage: 38
Color Rendering Index (CRI): 90
Color: Bronze