Solar Panel, Prime Series, 410 Watts

Item #: 2144289

Cat #: SIL-410-HC+

UPC:

$ 50.68 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Solar Panel, Prime Series, 410 Watts, 132 Half-Cell, 1000 Volt DC, 75.300 x 40.800 x 1.370 Inch, 47 Pounds, Aluminum With Black Finish

Overview

Solar Panel, Prime Series, 410 Watts, 132 Half-Cell, 1000 Volt DC, 75.300 x 40.800 x 1.370 Inch, 47 Pounds, Aluminum With Black Finish

The SIL-410-HC+ solar module features 9-busbar technology that maximizes energy collection and conversion while high-efficiency, half-cell design improves performance and durability.

Also known as: SIL-410-HC+, SILSIL410HC+

Specifications

Volts DC: 1000
Wattage: 410
Color: Black on Black
Number of Cells: 132
Volts DC: 1000
Color: Black on Black
Wattage: 410
Number of Cells: 132