Double Ended T20 & T25 TorX Impact Bit

Item #: 2144236

Cat #: 70204.T2025

UPC: 625912702042

$ 5.05 EA
Company wide:
11 in stock
Documents & Guides
Double Ended T20 & T25 TorX Impact Bit, 4" Length

Overview

Double Ended T20 & T25 TorX Impact Bit, 4" Length

Rack-A-Tiers double-ended T20 & T25 Torx Impact Bit has the same great design as our double-ended square/Phillips impact bits comes the double ended T20 and T25 Torx bit. With a specifically designed head, this bit works with any standard quick change chuck.

Also known as: 625912702042, 70204.T2025, RAK70204.T2025

Specifications

Length: 4 in
Size: T20, T25
Length: 4 in
Size: T20, T25