XL Wire Dispenser

Item #: 2144180

Cat #: 11470

UPC: 625912114708

$ 265.28 EA
Company wide:
31 in stock
Documents & Guides
XL Wire Dispenser, Fits Wire Reels Up to 40"

Overview

XL Wire Dispenser, Fits Wire Reels Up to 40"

The best-selling wire dispenser of all time has been updated, bigger and better than ever. Not just a wire spool holder, the Rack-A-Tiers XL is also a work bench, sawhorse, and pipe vise. This innovative portable wire dispenser is 22” tall and 13” wide, which means it’s rated for reels up to 40” (1m) in size and weights of 500 lbs. (226 kg) – much more than the original Rack-A-Tiers. 

The Rack-A-Tiers Original (11455) has sold hundreds of thousands of units since hitting the market in 1995. After years of requests for a larger size, the Rack-A-Tiers XL is finally here. This electrical wire rack is even more versatile than the original Rack-A-Tiers wire dispenser. 

Waterproof and rustproof, the Rack-A-Tiers XL electrical wire dispenser is made of the same ultra-durable high-density polyethylene structural foam as the original. Electricians have been using the Rack-A-Tiers cable dispenser for over 26 years – the industry knows how reliable this material is. 

Also known as: 625912114708, 11470, RAK11470

Specifications

Color: Black
Color: Black