WinterGard Mesh, 240V, 120 sq. ft., 6000W, 3' x 40'

Item #: 2144145

Cat #: WM2-0340

UPC: 715629421876

$ 1213.37 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 120 Square Ft., 6000 Watt, 3 Ft. x 40 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 240V, 120 Square Ft., 6000 Watt, 3 Ft. x 40 Ft.

The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.

Also known as: 715629421876, WM2-0340, RCMWM20340

Specifications

Wattage: 6000
Length: 40 ft
Volts AC: 240
Width: 3 ft
Wattage: 6000
Volts AC: 240
Length: 40 ft
Width: 3 ft