WinterGard Mesh, 240V, 75 sq. ft., 3750W, 3' x 25'

Item #: 2144143

Cat #: WM2-0325

UPC: 715629421852

$ 777.70 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 75 Square Ft., 3750 Watt, 3 Ft. x 25 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 240V, 75 Square Ft., 3750 Watt, 3 Ft. x 25 Ft.

The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.

Also known as: 715629421852, WM2-0325, RCMWM20325

Specifications

Length: 25 ft
Wattage: 3750
Volts AC: 240
Width: 3 ft
Length: 25 ft
Volts AC: 240
Wattage: 3750
Width: 3 ft

Customer Reviews

No reviews for this product
(0)