WinterGard Mesh, 240V, 30 sq. ft., 1500W, 3' x 10'

Item #: 2144141

Cat #: WM2-0310

UPC: 715629421838

$ 408.46 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 30 Square Ft., 1500 Watt, 3 Ft. x 10 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 240V, 30 Square Ft., 1500 Watt, 3 Ft. x 10 Ft.

The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.

Also known as: 715629421838, WM2-0310, RCMWM20310

Specifications

Wattage: 1500
Volts AC: 240
Length: 10 ft
Width: 3 ft
Wattage: 1500
Length: 10 ft
Volts AC: 240
Width: 3 ft

Customer Reviews

No reviews for this product
(0)