WinterGard Mesh, 240V, 100 sq. ft., 5000W, 2' x 50'

Item #: 2144138

Cat #: WM2-0250

UPC: 715629421814

$ 990.35 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 100 Square Ft., 5000 Watt, 2 Ft. x 50 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 240V, 100 Square Ft., 5000 Watt, 2 Ft. x 50 Ft.

The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.

Also known as: 715629421814, WM2-0250, RCMWM20250

Specifications

Wattage: 5000
Length: 50 ft
Volts AC: 240
Width: 2 ft
Wattage: 5000
Volts AC: 240
Length: 50 ft
Width: 2 ft

Customer Reviews

No reviews for this product
(0)