
WinterGard Mesh, 240V, 90 sq. ft., 4500W, 2' x 45'
Item #: 2144137
Cat #: WM2-0245
UPC: 715629421807
$ 1030.15 EA
Company wide:
0
in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 90 Square Ft., 4500 Watt, 2 Ft. x 45 Ft.
Overview
WinterGard Mesh Surface Snow Melting System, 240V, 90 Square Ft., 4500 Watt, 2 Ft. x 45 Ft.
The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.
Also known as: 715629421807, WM2-0245, RCMWM20245
Specifications
| Wattage: | 4500 |
| Length: | 45 ft |
| Volts AC: | 240 |
| Width: | 2 ft |
| Wattage: | 4500 |
| Volts AC: | 240 |
| Length: | 45 ft |
| Width: | 2 ft |