WinterGard Mesh, 240V, 80 sq. ft., 4000W, 2' x 40'

Item #: 2144136
Cat #: WM2-0240
UPC: 715629421791
$ 728.01 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 80 Square Ft., 4000 Watt, 2 Ft. x 40 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 240V, 80 Square Ft., 4000 Watt, 2 Ft. x 40 Ft.
The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.
Also known as: 715629421791, WM2-0240, RCMWM20240

Specifications

Length: 40 ft
Volts AC: 240
Wattage: 4000
Width: 2 ft
Length: 40 ft
Wattage: 4000
Volts AC: 240
Width: 2 ft

Customer Reviews

No reviews for this product
(0)