WinterGard Mesh, 240V, 40 sq. ft., 2000W, 2' x 20'

Item #: 2144132
Cat #: WM2-0220
UPC: 715629421753
$ 459.08 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 240V, 40 Square Ft., 2000 Watt, 2 Ft. x 20 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 240V, 40 Square Ft., 2000 Watt, 2 Ft. x 20 Ft.
The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.
Also known as: 715629421753, WM2-0220, RCMWM20220

Specifications

Wattage: 2000
Length: 20 ft
Volts AC: 240
Width: 2 ft
Wattage: 2000
Volts AC: 240
Length: 20 ft
Width: 2 ft

Customer Reviews

No reviews for this product
(0)