WinterGard Mesh, 120V, 60 sq. ft., 3000W, 3' x 20'

Item #: 2144128

Cat #: WM1-0320

UPC: 715629421715

$ 645.57 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 120V, 60 Square Ft., 3000 Watt, 3 Ft. x 20 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 120V, 60 Square Ft., 3000 Watt, 3 Ft. x 20 Ft.

The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.

Also known as: 715629421715, WM1-0320, RCMWM10320

Specifications

Volts AC: 120
Length: 20 ft
Wattage: 3000
Width: 3 ft
Volts AC: 120
Wattage: 3000
Length: 20 ft
Width: 3 ft