WinterGard Mesh, 120V, 50 sq. ft., 2500W, 2' x 25'

Item #: 2144124

Cat #: WM1-0225

UPC: 715629421678

$ 622.99 EA
Company wide:
0 in stock
Documents & Guides
WinterGard Mesh Surface Snow Melting System, 120V, 50 Square Ft., 2500 Watt, 2 Ft. x 25 Ft.

Overview

WinterGard Mesh Surface Snow Melting System, 120V, 50 Square Ft., 2500 Watt, 2 Ft. x 25 Ft.

The nVent RAYCHEM WinterGard Mesh Surface Snow Melting System is designed for installation in concrete, asphalt, or sand/ limestone screenings under paving stones.

Also known as: 715629421678, WM1-0225, RCMWM10225

Specifications

Length: 25 ft
Volts AC: 120
Wattage: 2500
Width: 2 ft
Length: 25 ft
Wattage: 2500
Volts AC: 120
Width: 2 ft