70W LED Area Light, 40K, Type V, Bronze

Item #: 2143951
Cat #: AL70-NW-G2-AR-5-8-FAWS-TLRD3-BZ
UPC:
$ 317.39 EA
Company wide:
85 in stock
Documents & Guides
70 Watt LED Area Light, 120-277V, 70 CRI, 4000K, Arm-Mounting, Type V Distribution, Field Adjustable Wattage Selector, Receptacle 3 Pin With Shorting Cap, Bronze

Overview

70 Watt LED Area Light, 120-277V, 70 CRI, 4000K, Arm-Mounting, Type V Distribution, Field Adjustable Wattage Selector, Receptacle 3 Pin With Shorting Cap, Bronze
The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 22,000 lumens. 
Also known as: AL70-NW-G2-AR-5-8-FAWS-TLRD3-BZ, STOAL70NWG2AR58FAW

Specifications

Wattage: 70
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Color: Bronze
Light Technology: LED
Wattage: 70
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC: 120-277
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)