20A TR RECPT USB TYPE C NON-PD CHRG

Item #: 2143939

Cat #: T5837-T

UPC: 078477000991

Company wide:
0 in stock
Documents & Guides
20A TR RECPT USB TYPE C NON-PD CHRG

Overview

20A TR RECPT USB TYPE C NON-PD CHRG
Also known as: 078477000991, T5837-T, LEVT5837T

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-15R
Type: USB-C
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 20
Type: USB-C