30W (6A) USB Dual Type-C/C Wall Outlet Charger with 15A Tamper-Resistant Outlet, Light Almond

Item #: 2143933

Cat #: T5637-T

UPC: 078477000922

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Light Almond

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Light Almond
Also known as: 078477000922, T5637-T, LEVT5637T

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Type: USB-C
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15
Type: USB-C