30W (6A) USB Dual Type-C/C Wall Outlet Charger with 15A Tamper-Resistant Outlet, Gray

Item #: 2143931

Cat #: T5637-G

UPC: 078477000892

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Gray

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Gray
Also known as: 078477000892, T5637-G, LEVT5637G

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: USB-C
Color: Gray
NEMA Configuration: 5-15R
Amps: 15
Type: USB-C