This product has been discontinued.

30W (6A) USB Dual Type-C/C Wall Outlet Charger with 15A Tamper-Resistant Outlet, Black
Item #: 2143930
Cat #: T5637-E
UPC: 078477000908
$ 34.43 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Black
Overview
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Black
Also known as: 078477000908, T5637-E, LEVT5637E
Specifications
| Color: | Black |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |
| Type: | USB-C |
| Color: | Black |
| NEMA Configuration: | 5-15R |
| Amps: | 15 |
| Type: | USB-C |