30W (6A) USB Dual Type-C/C Wall Outlet Charger with 15A Tamper-Resistant Outlet, Brown

Item #: 2143929

Cat #: T5637-B

UPC: 078477000915

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Brown

Overview

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Brown
Also known as: 078477000915, T5637-B, LEVT5637B

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Type: USB-C
Color: Brown
NEMA Configuration: 5-15R
Amps: 15
Type: USB-C