Series 7000 Dual Voltage, Branch Circuit Monitor, 24 inputs, LCD display, NEMA 1 enclosure

Item #: 2143924

Cat #: 71D24

UPC: 078477333273

$ 3583.56 EA
Company wide:
0 in stock
Documents & Guides
Series 7000 Dual Voltage, Branch Circuit Monitor, 24 inputs, LCD display, NEMA 1 enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Series 7000 Dual Voltage, Branch Circuit Monitor, 24 inputs, LCD display, NEMA 1 enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The VerifEye™ Series 7000 and 7100 Advanced Branch Circuit Monitor is a cost-effective solution for electrical load management. The Series 7000 and 7100 submetering platform is ideal for high density, branch circuit monitoring applications in both new construction and retrofit applications. The Series 7000 and 7100 monitors up to 24 branch circuits with one single meter board.

Also known as: 078477333273, 71D24, LEV71D24

Specifications

Type: Submeter
IP/NEMA Rating: NEMA 1
Family / Style: VerifEye
Type: Submeter
Family / Style: VerifEye
IP/NEMA Rating: NEMA 1