
LED Downlight, 5-6", 14 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 2143869
Cat #: LEDRT569SC31200SM
UPC: 046135620171
Company wide:
0
in stock
Documents & Guides
LED Downlight, 5-6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700/3000/3500/4000/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Item#62017* *Sylvania Part # 62017*
Overview
LED Downlight, 5-6 Inch, 14 Watt, 1200 Lumen, Selectable CCT: 2700/3000/3500/4000/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Item#62017* *Sylvania Part # 62017*
Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 5 inch & 6 inch housings.
Also known as: 046135620171, LEDRT569SC31200SM, LDVRT569SC31200SM
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Wattage: | 14 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Volts AC: | 120 |
| Wattage: | 14 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 5 in, 6 in |
| Lumens: | 1200 |
| Dimmable: | Yes |