SLIDERBOX® 1-Gang Fiberglass Outlet Box

Item #: 2143809

Cat #: 1099-AB

UPC: 085339988380

$ 7.96 EA
Company wide:
1,200 in stock
Documents & Guides
SLIDERBOX® Single-Gang Fiberglass Outlet Box, External Mounting Plate For Use In Wood Or Steel Non-Load-Bearing Studs 25 Gauge Or Lighter, ½" Knockout, Depth Adjustable From 0"-2", 3-9/16" x 3-3/8" x 3.83"

Overview

SLIDERBOX® Single-Gang Fiberglass Outlet Box, External Mounting Plate For Use In Wood Or Steel Non-Load-Bearing Studs 25 Gauge Or Lighter, ½" Knockout, Depth Adjustable From 0"-2", 3-9/16" x 3-3/8" x 3.83"

Single Gang Adjustable Outlet Box, External Mounting Plate For Use In Wood Or Steel Non-Load-Bearing Studs 25 Gauge Or Lighter, ½" Knockout, Depth Adjustable From 0"-2"

Also known as: 085339988380, 1099-AB, ALL1099AB

Specifications

Material: Fiberglass
Gangs: 1
Material: Fiberglass
Gangs: 1