2
more

$ 117.33 EA
Company wide:
13
in stock
Documents & Guides
LED Type-B Ballast Bypass Lamp with Battery Backup: T8, 48 Inch, 17 Watt (2100L/2300L/2200L), 5 Watts and 700 Lumens in Battery Back-Up Mode, CCT Selectable (3500K/4000K/5000K), G13 Base, 120-277 Volt. Satco S11731: 17T8/LED/48-CCT/BB/BP. *NOTE: S11731 – original version. Not considered a true EM option for path of egress required by code. Does not come with sockets. – For UL924 listed Battery back up EM option, use Satco S11732. Comes with dedicated sockets. See Platt item # 2230137.
Overview
LED Type-B Ballast Bypass Lamp with Battery Backup: T8, 48 Inch, 17 Watt (2100L/2300L/2200L), 5 Watts and 700 Lumens in Battery Back-Up Mode, CCT Selectable (3500K/4000K/5000K), G13 Base, 120-277 Volt. Satco S11731: 17T8/LED/48-CCT/BB/BP. *NOTE: S11731 – original version. Not considered a true EM option for path of egress required by code. Does not come with sockets. – For UL924 listed Battery back up EM option, use Satco S11732. Comes with dedicated sockets. See Platt item # 2230137.
Satco|Nuvo's T8 lamps with Battery Backup are the logical choice for commercial installations. Providing up to 90-minutes of illumination in the event of a power failure, these lamps are ideal for use where backup lighting is essential. Available in 15W and 17W options, both are designed to replace our most popular T8 and T12 fluorescent lamps, with the 17W model offering the option of higher lumen output. These new lamps have Increased safety and energy efficiency while reducing maintenance costs. This T8 is an easy-to-install fluorescent alternative.
Also known as: 045923117312, S11731, SATS11731
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2200, 2300, 2100 |
| Shape: | T8 (Tubular) |
| Wattage: | 17 |
| Color Rendering Index (CRI): | 83 |
| Type: | Emergency Backup, Ballast Bypass (Type B) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Lumens: | 2200, 2300, 2100 |
| Wattage: | 17 |
| Type: | Emergency Backup, Ballast Bypass (Type B) |
| Base: | Medium Bi-Pin (G13) |