RM 60 WOC

Item #: 2143668

Cat #: RM00000601000

UPC:

Company wide:
0 in stock
Documents & Guides
ROXTEC PART #RM00000601000

Overview

ROXTEC PART #RM00000601000

Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.

Also known as: RM00000601000, ROXRM00000601000

Specifications

Color: Blue
Material: Non-Metallic
Diameter: 60 mm
Color: Blue
Diameter: 60 mm
Material: Non-Metallic