
4' Linkable LED Strip Fixture, Selectable, Emergency Backup
Item #: 2143534
Cat #: RP-LBIMAX-4F-48W-40K-WC-EM1
UPC: 844006085582
$ 243.29 EA
Company wide:
25
in stock
Documents & Guides
4 Ft. Linkable LED Strip Fixture, 30W/35W/40W/48W, 120-277V, 3997-6365 Lumens, 3000K/3500K/4000K/5000K, Emergency Backup
Overview
4 Ft. Linkable LED Strip Fixture, 30W/35W/40W/48W, 120-277V, 3997-6365 Lumens, 3000K/3500K/4000K/5000K, Emergency Backup
The LBI MAX is a linkable linear fixture or retrofit kit available in 2' and 4' configurations. Equipped with SuperFLEX adjustability to select the ideal watt and color temp to address every application. The LBI MAX is the perfect luminaire for commercial, retail, manufacturing, warehouse, and display applications.
Also known as: 844006085582, RP-LBIMAX-4F-48W-40K-WC-EM1, LGDRPLBIMAX4F48WEM
Specifications
| Wattage: | 35, 48, 30, 40, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Type: | Emergency Backup |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 48, 30, 40, Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Emergency Backup |
| Volts AC Range: | 120 - 277 |