
4' Linkable LED Strip Fixture, Selectable, OCC Sensor
Item #: 2143533
Cat #: RP-LBIMAX-4F-48W-40K-WC-OC
UPC: 844006085568
$ 153.66 EA
Company wide:
18
in stock
Documents & Guides
4 Ft. Linkable LED Strip Fixture, 30W/35W/40W/48W, 120-277V, 3997-6365 Lumens, 3000K/3500K/4000K/5000K, Occupancy Sensor
Overview
4 Ft. Linkable LED Strip Fixture, 30W/35W/40W/48W, 120-277V, 3997-6365 Lumens, 3000K/3500K/4000K/5000K, Occupancy Sensor
The LBI MAX is a linkable linear fixture or retrofit kit available in 2' and 4' configurations. Equipped with SuperFLEX adjustability to select the ideal watt and color temp to address every application. The LBI MAX is the perfect luminaire for commercial, retail, manufacturing, warehouse, and display applications.
Also known as: 844006085568, RP-LBIMAX-4F-48W-40K-WC-OC, LGDRPLBIMAX4F48WOC
Specifications
| Type: | Occupancy Sensor |
| Wattage: | 35, 48, 30, 40, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Occupancy Sensor |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |
| Wattage: | 35, 48, 30, 40, Selectable |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |