GROMMET SMALL 9 10MM

Item #: 2143527

Cat #: CCFGS9

UPC: 783510583453

$ 1.47 EA
Company wide:
0 in stock

Overview

HOF CCFGS9 CABLE ENTRY

CCFGS grommets are used together with the CCFI, CCFO, and CCFR cable entry systems.

Also known as: 783510583453, CCFGS9, HOFCCFGS9

Specifications

Color: Gray
Material: Plastic
Width: 0.800 in
Depth: 0.700 in
Height: 0.800 in
Finish: Untreated
Weight: 0.010 lb
Color: Gray
Width: 0.800 in
Height: 0.800 in
Weight: 0.010 lb
Material: Plastic
Depth: 0.700 in
Finish: Untreated