
1 1/4 NPT IRON C FORM 7 CNDT CVR/GASK
Item #: 2143466
Cat #: C47CG
UPC: 782274141237
$ 91.38 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, C shape, 1-1/4"
Overview
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, C shape, 1-1/4"
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274141237, C47CG, CROC47CG
Specifications
Diameter: | 1 1/4 in |
Family / Style: | Form 7 |
Type: | Type C |
Material: | Iron Alloy |
Diameter: | 1 1/4 in |
Type: | Type C |
Family / Style: | Form 7 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)