$ 249.00 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
The MILWAUKEE® M18™ Compact Brushless 2-Tool Combo Kit is more compact with faster speeds in the application. Includes the M18™ Compact Brushless 1/2” Drill Driver, M18™ Compact Brushless 1/4” Hex Impact Driver, (2) M18™ REDLITHIUM™ CP2.0 Battery Packs, M18™/M12™ Multi-volt Charger and Contractor Bag. The compact drill is 5.7” in length and lightweight at 2.3 lbs without a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. The impact driver measures only 4.4" in length and 2.1" in width, allowing for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the tools for best-in-class performance. These cordless tools have premium components, including an all-metal gear case and 1/4” metal chuck providing the durability that professionals require. The M18™ Compact Brushless 2-Tool Combo Kit is part of the M18™ system, fully compatible with over 250+ solutions.
Overview
The MILWAUKEE® M18™ Compact Brushless 2-Tool Combo Kit is more compact with faster speeds in the application. Includes the M18™ Compact Brushless 1/2” Drill Driver, M18™ Compact Brushless 1/4” Hex Impact Driver, (2) M18™ REDLITHIUM™ CP2.0 Battery Packs, M18™/M12™ Multi-volt Charger and Contractor Bag. The compact drill is 5.7” in length and lightweight at 2.3 lbs without a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. The impact driver measures only 4.4" in length and 2.1" in width, allowing for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the tools for best-in-class performance. These cordless tools have premium components, including an all-metal gear case and 1/4” metal chuck providing the durability that professionals require. The M18™ Compact Brushless 2-Tool Combo Kit is part of the M18™ system, fully compatible with over 250+ solutions.
M18™ Compact Brushless 2-Tool Combo Kit
Also known as: 045242786183, 3692-22CT, MIL369222CT
Specifications
No Specifications Available