M18 CP BL 3-Speed Impact Driver

Item #: 2143289

Cat #: 3651-20

UPC: 045242786190

$ 162.31 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver is more compact and more capable. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The 3-Mode Drive Control™ provides greater control over output speed and power. The brushless motor technology provides 1,700 in-lbs. of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. The Compact Brushless 1/4" Hex 3-Speed Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.

Overview

The MILWAUKEE® M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver is more compact and more capable. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The 3-Mode Drive Control™ provides greater control over output speed and power. The brushless motor technology provides 1,700 in-lbs. of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. The Compact Brushless 1/4" Hex 3-Speed Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.

M18™ Compact Brushless 1/4" Hex 3-Speed Impact Driver

Also known as: 045242786190, 3651-20, MIL365120

Specifications

No Specifications Available