$ 199.00 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
The MILWAUKEE® M18™ Compact Brushless 1/4" Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. This kit includes the M18™ Compact Brushless 1/4" Hex Impact Driver, (2) MILWAUKEE® M18™ REDLITHIUM™ CP2.0 Battery, (1) MILWAUKEE® M12™/M18™ Multivolt Charger, and (1) Contractor Bag. The Compact Brushless 1/4" Hex Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.
Overview
The MILWAUKEE® M18™ Compact Brushless 1/4" Hex Impact Driver is more compact with faster driving speeds. Measuring only 4.4" in length and 2.1" in width, the compact size allows for better access in tight spaces while being lightweight and portable. The brushless motor technology provides 1,700 in-lbs of torque and up to 3600 RPMs for faster speed and increased productivity. MILWAUKEE® REDLINK™ Intelligence optimizes the way the M18™ REDLITHIUM™ batteries work with the impact driver for best-in-class performance. Premium components and an all metal gearcase provide durability that professionals require. This kit includes the M18™ Compact Brushless 1/4" Hex Impact Driver, (2) MILWAUKEE® M18™ REDLITHIUM™ CP2.0 Battery, (1) MILWAUKEE® M12™/M18™ Multivolt Charger, and (1) Contractor Bag. The Compact Brushless 1/4" Hex Impact Driver is part of the M18™ system, fully compatible with over 250+ solutions.
M18™ Compact Brushless 1/4" Hex Impact Driver Kit
Also known as: 045242786176, 3650-22CT, MIL365022CT
Specifications
No Specifications Available