MC Cable, Aluminum Armor, 12-2 Solid Copper, 2500' Barrel

Item #: 2143262

Cat #: 2104-93-00

UPC:

Company wide:
0 in stock
Documents & Guides
MC Lite, MC Cable, Aluminum Armor, 12-2 Solid Copper, Solid Green Ground, 2500 Foot Barrel

Overview

MC Lite, MC Cable, Aluminum Armor, 12-2 Solid Copper, Solid Green Ground, 2500 Foot Barrel

Economical design reduces the effort required to install cables

Also known as: 2104-93-00, AFC21049300

Specifications

Conductors: 2
Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 2500 ft
Material: Copper
Volts AC: 600