Conduit Hanger with Bolts

Item #: 2143244

Cat #: PH-105B

UPC: 835243010048

$ 0.68 EA
Company wide:
1,696 in stock
Conduit Hanger with Bolts, #2-1/2B Trade Size, 1-1/4 Inch EMT Size, Steel/Zinc

Overview

Conduit Hanger with Bolts, #2-1/2B Trade Size, 1-1/4 Inch EMT Size, Steel/Zinc

Orbit Industries’ EMT hangers with bolts are used to secure EMT or Rigid conduit to threaded rod, insulator supports, or directly to mounting surface. All hangers have 2-way slotted/Phillips screw.

Also known as: 835243010048, PH-105B, ORBPH105B

Specifications

Diameter: 1 1/4 in
Material: Steel
Mounting: Threaded Rod
Finish: Zinc Plated
Diameter: 1 1/4 in
Mounting: Threaded Rod
Material: Steel
Finish: Zinc Plated