J-Hook, 2" Diameter

Item #: 2143230

Cat #: FCAT32

UPC: 835243025103

$ 3.44 EA
Company wide:
1,757 in stock
Documents & Guides
J-Hook, 2" Diameter, Pre-Galvanized Steel

Overview

J-Hook, 2" Diameter, Pre-Galvanized Steel

Orbit Industries’ J-hooks can be easily installed to studs or walls. They are used to support sensitive cables and can protect cables from pulling. The J-hooks provide an economical way to hang cables, and can be combined with other Orbit industries’ fasteners to provide attachment for cables to variety of structures, such as beams, purlins or rods.

Also known as: 835243025103, FCAT32, ORBFCAT32

Specifications

Diameter: 2 in
Material: Pre-Galvanized Steel
Diameter: 2 in
Material: Pre-Galvanized Steel