3/4" Strut Clamp, Saddle Type

Item #: 2143224

Cat #: STS-75

UPC: 835243054424

$ 1.61 EA
Company wide:
4,362 in stock
Documents & Guides
3/4 Inch Strut Clamp, Saddle Type, 0.670" - 1.090", Stamped Steel

Overview

3/4 Inch Strut Clamp, Saddle Type, 0.670" - 1.090", Stamped Steel

Orbit Industries' Strut Clamp Saddle Type mount conduit to struts. Clamps use a single-screw-tight clamp action to secure conduits to struts. In addition, clamps are made with steel and are finished by electroplated zinc for excellent corrosion-resistance.

Also known as: 835243054424, STS-75, ORBSTS75

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel